Shop All Toilet Repair Parts
Mueller Industries
Adj. Closet Flange w/ Metal Ring 4x3", Size: 4" x 3"
Mfr # 1WHR5
Zoro # G3119121
original price:
$11.65
20% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mueller Industries
- Material ABS with Metal Ring
- Type Toilet Flange, Adjustable
- Size 4" x 3" Hub
- Material of Construction ABS with Metal Ring
Product Information
- Brand Mueller Industries
- MFR # 1WHR5
- Zoro # G3119121
- UPC # 012871022272
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" x 3" Hub |
Pipe Size | 4 x 3" |
Details
Fits Brand | Mueller Industries |
Material | ABS with Metal Ring |
Type | Toilet Flange, Adjustable |
Material of Construction | ABS with Metal Ring |
Standards | ASTM D3965 |
For Use With | APC030010 |
Item | Adjustable Toilet Flange |
For Use With Mfr. Model Number | APC030010 |
Sub-Category | Hardware and Gaskets |
Temp. Range | -40 to 180F |
Connection | Hub |
Description
Adjustable Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- DELTA Dorval Handle - 1C Volume Wm Tub Filler/ 14S (H566BL)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77CLF10301A)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- MUELLER INDUSTRIES Closet Flange w/ stop, 4 x 3", Hub, ABS (02903)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4 x 3 In, Spigot (02252)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4x3", Spigot (1WHR6)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- ZURN Urinal Flush Valve Repair Parts, Chrome (ZTR6203-ULF-X)
- B & K FLUSH VALVE ADJST KIT 3"" (5030BP)
- Mueller Industries Toilet Repair Parts