Shop All Refrigeration Access Valves
Mueller
Flare X Solder Adapter, Brass/Copper
Mfr # A 15726
Zoro # G4991305
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in x 3/8 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure 700 psi
- Length 1 11/16 in
- Material Brass/Copper
Product Information
- Brand Mueller
- MFR # A 15726
- Zoro # G4991305
- UPC # 685768225935
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in x 3/8 in |
Length | 1 11/16 in |
Details
Item | Connector |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass/Copper |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Swivel FE Flare X Solder Adapter, Connection Size 3/8 in x 3/8 in, Length 1 11/16 in, Max. Working Pressure 700 psi, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- SUPCO Icemaker Kit with Valve (PT25)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER Flare Bushing, (A 07812NL)
- YELLOW JACKET Vacuum Charging/Core Tool, 5/16 In (18985)
- Mueller Refrigeration Access Valves