Shop All PVC Pipe Fittings
Mueller
COUPLE 1/2"" SCH40 10 PCK
Mfr # PVC02100C0600
Zoro # G3877278
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Mueller
- MFR # PVC02100C0600
- Zoro # G3877278
- UPC # 611942134335
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 80 (4DRC1)
- HAYWARD FLOW CONTROL 2", Threaded, PVC, Y Strainer, 150 psi (YS10200TU)
- ZORO SELECT Flush Valve, Plastic, White (40053)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- MUELLER 1 x 4 in Schedule 80 PVC Nipple (4214615)
- MUELLER 1-1/2X6 Nipple Schd 80 Pvc (407-060)
- MUELLER 405-030 1X3 Nipple Schd 80 Pvc (505-030)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- MUELLER 2X Close Nipple Schd 80 Pvc (408-001)
- MUELLER B & K Pipe Nipple, 1-1/4 in, MIP, PVC, SCH 80 Schedule, 3 in L (506-030)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- Mueller PVC Pipe Fittings