Shop All PVC Pipe Fittings
Mueller
COUPLE 1"" SCH40 10 PACK
Mfr # PVC02100C1000
Zoro # G3877661
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Mueller
- MFR # PVC02100C1000
- Zoro # G3877661
- UPC # 611942134359
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV4)
- MUELLER 2X Close Nipple Schd 80 Pvc (408-001)
- MUELLER B & K Pipe Nipple, 1-1/4 in, MIP, PVC, SCH 80 Schedule, 3 in L (506-030)
- MUELLER 1-1/2X CLOSE NIPPLE SCHD 80 PVC (407-001)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- MUELLER COUPLE 3/4"" SCH40 10 PCK (PVC02100C0800)
- MUELLER 1 x 4 in Schedule 80 PVC Nipple (4214615)
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 (437422)
- Mueller PVC Pipe Fittings