No Product Image Available

Muck

Women's Originals Tall Boot, FOREST MOSS, M, Size 8


product price: $127.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Muck
  • MFR # MOTW300
  • Zoro # G312162646
  • UPC #
    193715497927
  • Country of Origin Viet Nam
  • Category Rubber Boots

Description

The Originals Tall Boot 11 inch boot can be folded over and worn at multiple heights for versatility as temperatures change throughout the day. This new offering is crafted from our traditional hand laid rubber. To reduce weight and increase flexibility, we have added our Muckskin technology, featuring a printed rubber coating over neoprene that is 100% waterproof and abrasion resistant. Originals Tall Boot 11 inch boot can be folded over and worn at multiple heights for versatility as temperatures change throughout the day. This new offering is crafted from our traditional hand laid rubber. To reduce weight and increase flexibility, we have added our Muckskin technology, featuring a printed rubber coating over neoprene that is 100% waterproof and abrasion resistant. 100% Waterproof 3mm Neoprene Bootie for Comfort and Performance Warm lining: soft, insulation, light weight, performance materials for warmth and comfort Molded PU Insert with Memory Foam for Superior Underfoot Comfort bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Muckskin Flexible Neoprene with Abrasion Resistant Rubber Coating combined with hand laid rubber for durability Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris Estimated boot height: 11 in. Estimated calf circumference: 15 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.