Shop All Rubber Boots
Muck
Women's Originals Tall Boot, FOREST MOSS, M, Size 11
Mfr # MOTW300
Zoro # G812162733
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Muck
- MFR # MOTW300
- Zoro # G812162733
- UPC # 193715497958
- Country of Origin Viet Nam
- Category Rubber Boots
Description
The Originals Tall Boot 11 inch boot can be folded over and worn at multiple heights for versatility as temperatures change throughout the day. This new offering is crafted from our traditional hand laid rubber. To reduce weight and increase flexibility, we have added our Muckskin technology, featuring a printed rubber coating over neoprene that is 100% waterproof and abrasion resistant. Originals Tall Boot 11 inch boot can be folded over and worn at multiple heights for versatility as temperatures change throughout the day. This new offering is crafted from our traditional hand laid rubber. To reduce weight and increase flexibility, we have added our Muckskin technology, featuring a printed rubber coating over neoprene that is 100% waterproof and abrasion resistant. 100% Waterproof 3mm Neoprene Bootie for Comfort and Performance Warm lining: soft, insulation, light weight, performance materials for warmth and comfort Molded PU Insert with Memory Foam for Superior Underfoot Comfort bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Muckskin Flexible Neoprene with Abrasion Resistant Rubber Coating combined with hand laid rubber for durability Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris Estimated boot height: 11 in. Estimated calf circumference: 15 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R12 (470R12)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MUCK Boot, Muck, Artic, Sport Extreme, Sz 9, PR (ASM-000A-9)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- Muck Foot Protection