Shop All Boots and Outdoor
Muck
Men's Muckster Lite EVA Clog, GREY WHITE, M, Size 12
Mfr # MMLCM11
Zoro # G612161387
product price: $48.09
/pr
$48.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Muck
- MFR # MMLCM11
- Zoro # G612161387
- UPC # 193715535285
- Country of Origin Unknown
- Category Boots and Outdoor
Description
Introducing an innovative one piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. Introducing an innovative one piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. 100% Water Friendly, 100% MUCKPROOF Lightweight and Easy to Slip On/Off One Piece EVA foam Textured Insole for Comfort, Grip and Support Breathable Side Ports for Water Drainage and Comfort Easy to Clean/Hand Washable/Quick Drying Material Eco friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip Resistance. Landfill Bio Degradation Validated Utilizing the ASTM D5511 18 Test Method, ISO 15985 SRC Rated for Excellent Multi Surface Traction ASTM D5511 18 / ISO 15985 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Procedural Face Mask, Universal, White, 500PK (62465)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- ARBPRO NEO Boots With Limbwalker Soles - Size 9 1/2 (ANEO-9 1/2)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 070)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-8)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- Muck Boots and Outdoor