No Product Image Available

Muck

Men's Mossy Oak Country DNA Outscape Max Lace Up Hiker Boot, MOSSY OAK COUNTRY DNA, M, Size 14


product price: $131.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Part of the new Outscape Max collection, the Outscape Max Lace is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof lace up construction and speed hooks for rapid lacing coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. Part of the new Outscape Max collection, the Outscape Max Lace is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof lace up construction and speed hooks for rapid lacing coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. 100% Waterproof, 100% Muckproof Featuring RealTree Edge Camouflage 3mm neoprene bootie Lace up construction for a tailored fit Speed hooks for rapid lacing Muckskin upper for reduced weight without sacrificing protection BioLite foam midsole wrapping up to counter Outscape inspired rubber outsole for all terrain traction and debris dispersion bioDEWIX dry footbed insert topcover with NZYM for odor control and moisture management Estimated height: 6 in. Estimated heel height: . 75 in. Estimated calf circumference: 10.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.