No Product Image Available

Muck

Men's 25th Anniversary Chore Classic Mid Boot, GREEN, M, Size 13


product price: $121.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Muck
  • MFR # CHM25Y32
  • Zoro # G812156107
  • UPC #
    193715541651
  • Country of Origin China
  • Category Rubber Boots

Description

The Original and Best for 25 Years Introducing our newest Chore Classic Mid boot celebrating 25 years of Muck. The Chore Classic Mid has become a reliable companion with its rugged and dependable design for farmers, construction workers, and everyone working and living in the muck for the past 25 years. These work boots feature a rubber overlay and quick cleaning sole, allowing you more time to get on with the important stuff. With a comfortable neoprene top line, this work boot stretches for the perfect fit around wide calves. The upper is reinforced in both the toe and heel area, plus additional arch support giving you the protection you need. The 5mm, waterproof neoprene bootie makes these boots lightweight, flexible, and comfortable, with our XPRESSCOOL lining to wick away moisture keep cool on warmer days. Learn how we're celebrating 25 Years of Muck Original and Best for 25 Years Introducing our newest Chore Classic Mid boot celebrating 25 years of Muck. The Chore Classic Mid has become a reliable companion with its rugged and dependable design for farmers, construction workers, and everyone working and living in the muck for the past 25 years. These work boots feature a rubber overlay and quick cleaning sole, allowing you more time to get on with the important stuff. With a comfortable neoprene top line, this work boot stretches for the perfect fit around wide calves. The upper is reinforced in both the toe and heel area, plus additional arch support giving you the protection you need. The 5mm, waterproof neoprene bootie makes these boots lightweight, flexible, and comfortable, with our XPRESSCOOL lining to wick away moisture keep cool on warmer days. Quadruple rubber heel reinforcement Steel shank for structural support Stretch fit topline binding snugs calf to keep warmth in and cold out Quick cleaning rubber outsole offers durability and traction on slick surfaces Mid height with reflective pull tab for easy on and off Meets ASTM F2892 18 EH / ESR electric shock resistant rated outsole Estimated boot height: 12. 4 in. Estimated max calf circumference: 15. 9 in. Estimated footbed width: 3. 6 in. Estimated heel height: 1. 1 in. Weight: 5. 8 lbs size 9 Comfort Range: Sub Freezing to 65Degrees Farenheit / 18Degrees Celsius Half sizes order up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.