Shop All Boots and Outdoor
Muck
Little Kids' Muckster Lite EVA Clog, PINK, M, Size 9
Mfr # MMLCK40C
Zoro # G912161025
product price: $35.25
/pr
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Muck
- MFR # MMLCK40C
- Zoro # G912161025
- UPC # 193715535483
- Country of Origin Unknown
- Category Boots and Outdoor
Description
Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. 100% water friendly, 100% KIDPROOF Available in little kids' sizes, 7 13 & big kids' sizes, 1 7 Lightweight and easy to slip on/off One piece EVA foam made from BioLite Textured insole for comfort, grip and support Breathable side ports for water drainage and comfort Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985 SRC rated for excellent multi surface traction ASTM D5511 18 / ISO 15985 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- GRABBER WARMERS Mens 7-12 Blk Socks (MHHORGBLK)
- DEFENDER SAFETY HiViz Adhesive Floor Tape, Commercial Grade, 2x 75' Yellow and Black (RFT-YBH-53)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 070)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 6 (EVO2-6)
- Muck Boots and Outdoor