Shop All Rubber Boots
Muck Boot Co
Women's Realtree EDGE Apex Zip Mid Boot
Mfr # AXWZRTE M 100
Zoro # G508579241
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Camo
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AXWZRTE M 100
- Zoro # G508579241
- UPC # 193715413163
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Camo |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Non Insulated |
Description
Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This women's 6-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 4mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction. This women's boot is available in Realtree EDGE camo.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- AZUSA SAFETY Seamless Cotton/Polyester Gloves, XL (ST55100)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 080)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 090)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 080)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 070)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- MUCK BOOT CO Muck Originals Pull On Mid, Black, 8, PR (OMM-000-BLK-080)
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- Muck Boot Co Rubber Boots