Shop All Boots and Outdoor
Muck Boot Co
Women's Outscape Slip On
Mfr # OSSW001 M 080
Zoro # G108578866
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Height 3"
Product Information
- Brand Muck Boot Co
- MFR # OSSW001 M 080
- Zoro # G108578866
- UPC # 664911123120
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 8 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Women's |
Color | Black |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black gray, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (9694XS)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (7712R)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 065)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 070)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- Muck Boot Co Boots and Outdoor