Shop All Rubber Boots
Muck Boot Co
Women's Originals Tall Fleece Boot
Mfr # OTW001 M 070
Zoro # G008579000
original price:
$144.99
4% off
new price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # OTW001 M 070
- Zoro # G008579000
- UPC # 193715415761
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Inspired by the iconic Chore Boot, Muck Originals, by Muck Boot, is a collection of light-duty, yet essential footwear. Now available in Tall height, these women's 15-inch pull-on boots have full neoprene booties wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Zipper (FC106-XXL)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 080)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 130)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 060)
- TINGLEY Pylon Metatarsal Guard Boot, M 7/W 9, PR (MB916B.07)
- Muck Boot Co Rubber Boots