Shop All Rubber Boots
Muck Boot Co
Women's Originals Ankle Boot
Mfr # OAW900 M 060
Zoro # G408578665
original price:
$110.00
13% off
new price: $94.99
/pr
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # OAW900 M 060
- Zoro # G408578665
- UPC # 664911108516
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 7" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 110)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 050)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 090)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- Muck Boot Co Foot Protection