Shop All Rubber Boots
Muck Boot Co
Women's Originals Ankle Boot
Mfr # OAW000 M 050
Zoro # G108578958
product price: $74.19
/pr
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # OAW000 M 050
- Zoro # G108578958
- UPC # 664911108264
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 7" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Material | Rubber |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 8 (8677633)
- HY-KO Marker Driveway 36In Blue Alum (DM100B36)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 110)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 130)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 150)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 8 (8908633)
- Muck Boot Co Foot Protection