Shop All Boots and Outdoor
Muck Boot Co
Women's Muckster Lite Clog
Mfr # MLCW300 M 100
Zoro # G708578969
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Color Green
- Height 3"
Product Information
- Brand Muck Boot Co
- MFR # MLCW300 M 100
- Zoro # G708578969
- UPC # 193715468729
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Color | Green |
Gender | Women's |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. - 100% Water-Friendly, 100% MUCKPROOF - Lightweight and Easy to Slip On/Off - One Piece EVA - Textured Insole for Comfort, Grip and Support - Breathable Side Ports for Water Drainage and Comfort - Easy-to-Clean/Hand Washable/Quick Drying Material - Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985 - SRC Rated for Excellent Multi-Surface Traction - ASTM D5511-18 / ISO 15985-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- TIMBERLAND PRO Size 11W Men's Hiker Boot Steel Work Boot, Brown (86515)
- WATSON GLOVES Junkyard Dog Rubber Face 12 Pk - L PK (302-L)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 070)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- Muck Boot Co Foot Protection