Shop All Rubber Boots
Muck Boot Co
Women's Muckster II Low Slip On
Mfr # M2LW300 M 060
Zoro # G208578933
original price:
$105.00
51% off
new price: $50.79
/pr
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Color Green
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # M2LW300 M 060
- Zoro # G208578933
- UPC # 664911042667
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 5" |
Details
Item | Work Boot |
Footwear Style | Ankle Slip On |
Toe Type | Plain |
Color | Green |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
Available in an easy slip-on style, the Muckster ll, by Muck Boots, keeps you protected from mud and puddles while gardening or doing other outdoor activities. Featuring a lightweight, flexible 4 mm neoprene bootie, these 100 percent waterproof rubber garden shoes for women are designed to adapt to the movements and contours of your feet while you walk, bend and crouch. The high-traction outsole makes excellent contact with slick surfaces and it also self-cleans to keep out dirt and debris for better grip. Equipped with an Airmesh lining, these women's garden shoes are breathable for improved comfort in warm weather. These versatile women's rubber shoes are a great choice for gardening, walking the dog and running errands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Khaki, Waist 31" to 33" (1105)
- NMC Corrosive 8 Dot Placard Sign, Pk25 (DL12TB25)
- YAKTRAX Shoe Traction Pro Med (08611)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52XXL)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- MUCK BOOT CO Kids' Element Boot (KEL900 M 010)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 050)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- Muck Boot Co Foot Protection