Shop All Boots and Outdoor
Muck Boot Co
Women's Muckster II Faux Fur Mid Boot
Mfr # WM2900 M 080
Zoro # G908579056
original price:
$135.00
35% off
new price: $86.69
/pr
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # WM2900 M 080
- Zoro # G908579056
- UPC # 193715416393
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 8 |
Height | 10" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Gender | Women's |
Color | Brown |
Description
Muck's best selling all-purpose boot is available in Mid height. These 10-inch booties offer all day comfort wherever you go. Roll them down and they become a shoe! They will keep your feet warm and dry, with 4mm of neoprene, on those cool, wet mornings. This classic offers a new high traction, rubber outsole and even better contact with wet surfaces. The outsole design will shed debris easily. Whether you're in the garden, running errands, or walking the dog, you'll enjoy these. Green and Purple have a floral lining. Black and Pink have a tonal solid lining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (LA049PF/M)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Eye Wash Station Bilingual, Landscape (OS-EM-A-1824-L-10317)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 100)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 110)
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- Muck Boot Co Foot Protection