Shop All Rubber Boots
Muck Boot Co
Women's Hale Tall Boot
Mfr # HAW6PLD M 070
Zoro # G208578582
product price: $85.59
/pr
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Red Black Checkers
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # HAW6PLD M 070
- Zoro # G208578582
- UPC # 193715414870
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Red Black Checkers |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The women's Hale boot by Muck is perfect if you're looking for a waterproof sporty, multi-season boots that also meet your needs for general, everyday use. The 15-inch pull-on Hale boot is available in a variety of fun colors and patterns, they are lightweight and have a comfortable fit. Practical aspects include a self-cleaning outsole and breathable PK mesh lining, allowing these boots to draw moisture away and your feet to breathe on warmer days. For cooler days, these boots are fully insulated with a 5mm neoprene liner. A popular women's boot for any season this boot is a must-have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- PROPAC WHISTLE, FLAT (D8001-FLAT)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 080)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 080)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 060)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 060)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Muck Boot Co Foot Protection