Shop All Rubber Boots
Muck Boot Co
Women's Chore Mid Boot
Mfr # WCHM9CK M 050
Zoro # G908579421
original price:
$140.00
20% off
new price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # WCHM9CK M 050
- Zoro # G908579421
- UPC # 193715467265
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Our iconic Chore boot, built specifically for women, now also available with an adjustable gusset for the perfect fit. The women's Chore combines premium rubber and neoprene for a boot that's comfortable, functional and ready for work. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich-fabric Lining Improves Air Circulation - Women's Last - Rugged Outsole Design - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Wet Floor Sign, 2-Sided English Stand, 11" x 25", Yellow, 1/Each (JAN106)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 070)
- Muck Boot Co Rubber Boots