Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Tall Boot
Mfr # AS2T901 M 070
Zoro # G908578486
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2T901 M 070
- Zoro # G908578486
- UPC # 193715414122
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
The Arctic Sport II Tall by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's 15inch pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- 5.11 Socks, Boot Height, Unisex, Black, PR (10024)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 050)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 110)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 150)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- Muck Boot Co Foot Protection