Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Tall Boot
Mfr # AS2T901 M 050
Zoro # G908578516
original price:
$190.00
39% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2T901 M 050
- Zoro # G908578516
- UPC # 193715414108
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
The Arctic Sport II Tall by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's 15inch pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- HONEYWELL SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 060)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- Muck Boot Co Foot Protection