Muck Boot Co

Women's Arctic Sport II Mid Boot


original price: $180.00
36% off
new price: $113.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Footwear Style Mid Boot
  • Toe Type Plain
  • Width M
  • Color Brown
  • Gender Women's
See all product information

Product Information

Dimensions

Width M
Size 11
Height 10"

Details

Item Work Boot
Footwear Style Mid Boot
Toe Type Plain
Color Brown
Gender Women's
Insulation Type Neoprene
Waterproof Yes
Material Rubber

Description

The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.