Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M0PLD M 070
Zoro # G108579290
original price:
$102.99
5% off
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2M0PLD M 070
- Zoro # G108579290
- UPC # 193715414207
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000 (32-000462-0000-H5)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- NMC Mini Group Lock Box, 13 Lock Capacity (GLB04)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- Muck Boot Co Rubber Boots