Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M004 M 080
Zoro # G908578875
original price:
$152.99
28% off
new price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2M004 M 080
- Zoro # G908578875
- UPC # 664911115989
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 050)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (CHH-000A/12)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- Muck Boot Co Rubber Boots