Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M004 M 070
Zoro # G408578924
original price:
$149.99
27% off
new price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2M004 M 070
- Zoro # G408578924
- UPC # 664911115972
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- ZING Group Lockout Box, Red, 5-1/2"x4-1/4 (7630)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 120)
- MUCK BOOT CO Boots Muck Chore Hi 9M (CHH-000A-BL-090)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- Muck Boot Co Rubber Boots