Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Ankle Boot
Mfr # AS2A001 M 060
Zoro # G208579206
original price:
$150.00
32% off
new price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Product Information
- Brand Muck Boot Co
- MFR # AS2A001 M 060
- Zoro # G208579206
- UPC # 193715414351
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Insulation Type | Other |
Waterproof | Yes |
Material | Rubber |
Description
The Arctic Sport II Ankle by Muck are designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-10)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 080)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 100)
- MUCK BOOT CO Kids' Hale Boot (KBH004 M 120)
- MUCK BOOT CO Women Rubber Boot, Black, Size 8, PR (MCMPW00)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 080)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE080xxx)
- Muck Boot Co Foot Protection