Shop All Rubber Boots
Muck Boot Co
Unisex Forager Low Slip On
Mfr # FRL000 M 120
Zoro # G708578679
original price:
$110.00
43% off
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Color Black
- Width M
- Gender Unisex
Product Information
- Brand Muck Boot Co
- MFR # FRL000 M 120
- Zoro # G708578679
- UPC # 664911120860
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 3" |
Details
Item | Work Boot |
Footwear Style | Ankle Slip On |
Toe Type | Plain |
Color | Black |
Gender | Unisex |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
The Forager by Muck is a boot unlike any other, inspired by classic Muck styles but updated to meet the needs of today's active wearer. Completely waterproof, the Forager Low slip-on has an upper is made from a pliable, lightweight, easy to roll and pack rubber that is easy to clean. This boot is for the outdoorsy user who is always prepared and won't be slowed down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 100)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 040)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 6 (8677533)
- Muck Boot Co Rubber Boots