Shop All Rubber Boots
Muck Boot Co
Unisex Forager Low Slip On
Mfr # FRL000 M 090
Zoro # G908578998
original price:
$110.00
41% off
new price: $64.29
/pr
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Width M
- Color Black
- Gender Unisex
Product Information
- Brand Muck Boot Co
- MFR # FRL000 M 090
- Zoro # G908578998
- UPC # 664911120839
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 9 |
Height | 3" |
Details
Item | Work Boot |
Footwear Style | Ankle Slip On |
Toe Type | Plain |
Color | Black |
Gender | Unisex |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Non Insulated |
Description
The Forager by Muck is a boot unlike any other, inspired by classic Muck styles but updated to meet the needs of today's active wearer. Completely waterproof, the Forager Low slip-on has an upper is made from a pliable, lightweight, easy to roll and pack rubber that is easy to clean. This boot is for the outdoorsy user who is always prepared and won't be slowed down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- MUCK BOOT CO Chore XF Steel Toe, Black, 14, PR (MCXF-STL-BLK-140)
- Muck Boot Co Rubber Boots