Shop All Overboots and Overshoes
Muck Boot Co
Rubber Boot, Black, 16", Sz 11, PR
Mfr # CHS-META
Zoro # G3745432
product price: $184.95
/pr
Free Shipping & Returns
$184.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLack
- Material CR Flex-Foam, Neoprene
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Product Information
- Brand Muck Boot Co
- MFR # CHS-META
- Zoro # G3745432
- UPC # 664911003613
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 16" |
Details
Color | BLack |
Material | CR Flex-Foam, Neoprene |
Gender | Unisex |
Toe Type | Steel |
Waterproof | Yes |
Item | Rubber Boot,Black,16",Sz 11 |
Description
Rubber Boot,Black,16 In.,Sz 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- DEWALT Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens (DPG82-11)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- MUCK BOOT CO Muck Boot Co. Apex Lace Ups (AXML-101)
- MUCK BOOT CO Muck Boot Co. WMNs Muck Orig Lace Up Bts (OLW-000-BLK-050)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- Muck Boot Co Overboots and Overshoes