Shop All Rubber Boots
Muck Boot Co
Men's Wetland Pro Certified Snake Strike Boot
Mfr # WETP900 M 090
Zoro # G708578655
original price:
$195.00
33% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Pro Certified Snake Strike Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # WETP900 M 090
- Zoro # G708578655
- UPC # 664911098077
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 9 |
Height | 17" |
Details
Item | Work Boot |
Footwear Style | Pro Certified Snake Strike Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Wetland PRO field boot is a best selling line from Muck Boot. This version features snake strike resisting rubber construction to protect against strikes, sticks, rocks, and scratches while the outsole is an excellent performer in most every outdoor terrain. Reaching 17 inches in height and 100-percent waterproof, this pull-on boot with 5mm of neoprene, keeps you warm, dry and protected in the muddiest and coldest of conditions. The stretch-fit top-line binding stays snug around the calf to keep warmth in and cold out. Air mesh lining lets your feet breathe whether you're out on the farm or trudging across frozen fields.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-X2 (GL3004CWX2)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 110)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 130)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- MUCK BOOT CO Chore Max Hi, Black, 10, PR (MAX-CMP-BLK-100)
- MUCK BOOT CO Edgewater Classic High, Brown, 10, PR (ECH-900-BRN-100)
- Muck Boot Co Foot Protection