Shop All Rubber Boots
Muck Boot Co
Men's RealTREE Edge Arctic Grip Wide Calf Boot
Mfr # MHVARTE M 110
Zoro # G608578977
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wide Calf Boot
- Toe Type Plain
- Color Camo
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # MHVARTE M 110
- Zoro # G608578977
- UPC # 664911117808
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Wide Calf Boot |
Toe Type | Plain |
Color | Camo |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice AGAT Tall pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with Realtree EDGE camo print, have a spandura upper for durability, extended rubber coverage and a gusset for adjustable calf width. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFS GLOVE Wonder Grip Extra Grip Garden Gloves Medium Green WG310M (LF37337)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ERGODYNE Orange Type R Class 2 Super Econo Mesh V (8205HL)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 130)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87251)
- Muck Boot Co Foot Protection