Shop All Boots and Outdoor
Muck Boot Co
Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot
Mfr # APMSRTE M 100
Zoro # G108578538
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # APMSRTE M 100
- Zoro # G108578538
- UPC # 193715418816
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 16" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Gender | Men's |
Color | Dark Brown |
Description
The Apex Pro by Muck Boots is built for high endurance cool and cold weather pursuits or treks that require the performance of an agile boot, but with excellent traction. Reaching 15-inches in height, this pull-on boot, in Realtree EDGE camo, is completely waterproof with strategically placed rubber overlays that provide additional protection along the shin and forefoot without adding unnecessary weight. The interior is fully lined with a 4mm CR Flex Foam Neoprene, this boot will keep you warm. A breathable mesh lining facilitates air circulation. A dual density footbed treated BioDEWIX antimicrobial and having a topcover with NZYM mitigates odor and supplies moisture management. Underfoot a Vibram Arctic Grip All-Terrain outsole with Vibram XS Trek Evo compound and New Traction Lug Technology provides superior grip no matter the season and advanced traction on all terrain, including, but not limited to wet ice, snow, mixed/loose surfaces and hard pack. This boot will keep you moving and comfortable; pick up your Muck boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Ergonomic Solutions Help, ENG (SW0177)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XS, PR (34-800/XXS)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 140)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- Muck Boot Co Foot Protection