Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS900 M 120
Zoro # G708579409
product price: $78.79
/pr
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # OSS900 M 120
- Zoro # G708579409
- UPC # 664911111264
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 12 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Brown |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in brown, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-03XL)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 090)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- Muck Boot Co Foot Protection