Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS300 M 110
Zoro # G908578592
product price: $82.69
/pr
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # OSS300 M 110
- Zoro # G908578592
- UPC # 664911111370
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 11 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Green |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in moss, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- LYLE Radiation Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English, Spanish (LCU1-0011-ED_7x10)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- MUCK BOOT CO Men's Mossy Oak Country DNAOutscape Slip On (OSTMDNA M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 120)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 060)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 10 (XMWRTE)
- Muck Boot Co Foot Protection