Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS001 M 120
Zoro # G408578788
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Black
Product Information
- Brand Muck Boot Co
- MFR # OSS001 M 120
- Zoro # G408578788
- UPC # 664911122901
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 12 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 075)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 120)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- Muck Boot Co Foot Protection