Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS001 M 115
Zoro # G108579047
original price:
$100.99
17% off
new price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Black
Product Information
- Brand Muck Boot Co
- MFR # OSS001 M 115
- Zoro # G108579047
- UPC # 664911122895
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 11.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- SAFETYPOSTER.COM Safety Poster, We Have The Freedom, ENG (P4050)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, 3XL (FR267CX3)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 080)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 065)
- ILC Replacement For KLIM 3104000009080 (3104-000-009-080)
- Muck Boot Co Boots and Outdoor