Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS001 M 105
Zoro # G208579244
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # OSS001 M 105
- Zoro # G208579244
- UPC # 664911122871
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 10.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Solid Mix, 28", PK25 (1211514)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- PORTWEST PU Palm Glove, XXL (A120)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 140)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- Muck Boot Co Boots and Outdoor