Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS001 M 095
Zoro # G408579075
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # OSS001 M 095
- Zoro # G408579075
- UPC # 664911122857
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 9.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS Automask Refill 43"x115 Roll/Tape (RB104)
- BRADY Ezpanel Loc Base Kit (65899)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- Muck Boot Co Boots and Outdoor