Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Lace Up Shoe
Mfr # OSLM000 M 080
Zoro # G408578870
original price:
$135.00
40% off
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Height 3"
Product Information
- Brand Muck Boot Co
- MFR # OSLM000 M 080
- Zoro # G408578870
- UPC # 664911122307
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 8 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
Performance and versatility are key when on the go; be it in the garden, working in the yard, hiking with the dog or for those days when you can't decide between the waterproof shoe you need and the lightweight sneaker you love. This men's lace-up outscape has the look of an athletic, but is constructed with materials that make it 100-percent waterproof. A muckskin flexible neoprene and abrasion-resisting rubber coating makes these shoes 100-percent waterproof. A guarden rubber toe and heel extend wear and the dual density bioDEWIX footbed has a NYZM for Odor control and Moisture Management. Lightweight and supportive, these shoes are comfortable for all day wear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RG4X-WB)
- LABELMASTER Standard Waste Label, Thermal, PK100 (WMT87)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Orange (10033654)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 115)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 085)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- Muck Boot Co Foot Protection