Shop All Boots and Outdoor
Muck Boot Co
Men's Muckster Lite Clog
Mfr # MLC901 M 080
Zoro # G408578757
product price: $41.45
/pr
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Color Brown
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # MLC901 M 080
- Zoro # G408578757
- UPC # 193715466206
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 8 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- ZORO SELECT Portable Barricade, 38In.H, Ylw/Blk, Steel (22NY09)
- BDG Grey HPPE Cut Resistant Orange Sandy Nitrle Palm, Size L (9) (99-1-9628-9)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 090)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 070)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 080)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 105)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- Muck Boot Co Boots and Outdoor