Shop All Boots and Outdoor
Muck Boot Co
Men's Muckster Lite Clog
Mfr # MLC901 M 070
Zoro # G008578676
product price: $41.45
/pr
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Color Brown
- Height 3"
Product Information
- Brand Muck Boot Co
- MFR # MLC901 M 070
- Zoro # G008578676
- UPC # 193715466190
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 060)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- CARHARTT Wellington Boots, Waterprf, 11In, 15W, PR (CMP1100 15W)
- Muck Boot Co Foot Protection