Shop All Boots and Outdoor
Muck Boot Co
Men's Muckster Lite Clog
Mfr # MLC000 M 070
Zoro # G308579205
product price: $47.15
/pr
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Gender Men's
- Color Black
Product Information
- Brand Muck Boot Co
- MFR # MLC000 M 070
- Zoro # G308579205
- UPC # 193715467746
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 3XL, 1 PR (2062-XXXL (12))
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- PORTWEST Hi-Vis Work Shirt S/S, XL (E067)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 140)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 090)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- MUCK BOOT CO Women's Originals Leather Duck Lace Boot (ODLW109 M 060)
- WARSON BRANDS. Iron Age IA5150 Men's 6in Sport Boot, Black, Size 8.5 W (IA5150-W-8.5)
- Muck Boot Co Boots and Outdoor