Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM300 M 050
Zoro # G708578747
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Green
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECM300 M 050
- Zoro # G708578747
- UPC # 664911097926
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Green |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height green boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (E570/S/MRN)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- MUCK BOOT CO Boots, Size 6, 16" Height, Black, Plain, PR (CHH-000A/6)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 080)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- Muck Boot Co Rubber Boots