Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM000 M 140
Zoro # G308578789
original price:
$125.00
28% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECM000 M 140
- Zoro # G308578789
- UPC # 664911097902
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 14 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height black boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- PORTWEST FR Antistatic Balaclava (FR09)
- CONDOR Spill Kit, Universal (35ZR78)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 130)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Muck Boot Co Rubber Boots