Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Ankle Boot
Mfr # ECA000 M 120
Zoro # G708578686
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECA000 M 120
- Zoro # G708578686
- UPC # 193715464233
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Non Insulated |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 120)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 110)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 9, PR (150040-SZ9)
- Muck Boot Co Foot Protection