Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Ankle Boot
Mfr # ECA000 M 110
Zoro # G908578691
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECA000 M 110
- Zoro # G908578691
- UPC # 193715464226
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Non Insulated |
Material | Rubber |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ9 BLK STL Toe Boots (31261.09)
- MCR SAFETY Cold Protection Gloves, Pile Lining, L, 12PK (1450L)
- CONDOR Full Body Harness, Universal, Polyester (19F376)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-1014-L-18121)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 080)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 140)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 070)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- Muck Boot Co Rubber Boots