Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Ankle Boot
Mfr # ECA000 M 100
Zoro # G608578724
original price:
$125.00
35% off
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECA000 M 100
- Zoro # G608578724
- UPC # 193715464219
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- MUCK BOOT CO Muckster II Mid, Black / Gray Plaid, 7, PR (WM2-1PLD-BLK-070)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 090)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 100)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 120)
- Muck Boot Co Rubber Boots