Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic 6 in Ankle
Mfr # ECA333 M 110
Zoro # G608579431
original price:
$125.00
34% off
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Olive Green
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECA333 M 110
- Zoro # G608579431
- UPC # 193715464332
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Olive Green |
Gender | Men's |
Insulation Type | Non Insulated |
Material | Rubber |
Waterproof | Yes |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management - ASTM F2892-18 EH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Permanent Adhesive Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121086)
- MIDWEST QUALITY GLOVES Kids Cott Jersey Glove (537K)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 080)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 070)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 060)
- MUCK BOOT CO Muckster II Mid, Black / Gray / Roses, PR (WM2-1ROS-BLK-080)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 040)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- Muck Boot Co Rubber Boots