Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic 6 in Ankle
Mfr # ECA333 M 060
Zoro # G208579312
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Olive Green
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # ECA333 M 060
- Zoro # G208579312
- UPC # 193715464288
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Olive Green |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Non Insulated |
Material | Rubber |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management - ASTM F2892-18 EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Released For Access Tag, Pk25 (RPT225B)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- TINGLEY Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 10 (26256.1)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 140)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 13 (XAN3P/1053AZ517-13)
- Muck Boot Co Foot Protection